Cole-Parmer Spex® 8508 Grinding Container, Tungsten Carbide, 80 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-80
Use with ShatterBox® Verastile Ring and Puck Mill to pulverizing and mix samples
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Capable of grinding nearly anything dry and brittle
  • Recommended grinding load: 25 to 20mL:Typical sample size: 15 g
  • Weighs 7.7 lb (3.5 kg)

PRODUCT OPTIONS

$5,018.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)80
  • MaterialTungsten carbide
  • Compatible WithShatterBox® Ring and Puck Mill
  • Height (in)2.3
  • Diameter (in)3.6
  • Height (cm)5.9
  • Diameter (cm)9.2
  • DescriptionGrinding Container, Tungsten Carbide, 80 mL; 1/EA

Includes

Dish with reinforcing aluminum band, lid, and puck.

Key Features

  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Capable of grinding nearly anything dry and brittle
  • Recommended grinding load: 25 to 20mL:Typical sample size: 15 g
  • Weighs 7.7 lb (3.5 kg)

More About this Item

Optimize performance of your Cole-Parmer® Shatterbox® Ring and Puck Mill with these grinding containers. Typical samples include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

This container with solid tungsten carbide dish, lid, and puck is substantially harder and heavier than steel and grinds faster and with less contamination. It provides high resistance to abrasion and offers long-wearing with very high efficiency.

Hardness: Mohs 8 1/2 + Knoop 1400 - 1800
Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat