Spex SamplePrep Grinding Container, Tungsten Carbide Lined, 240 mL; 1/EA

Representative image only.
Spex SamplePrep Item # EW-04576-76
Use with ShatterBox® ring and puck mill to pulverizing and mix samples
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Capable of grinding nearly anything dry and brittle
  • Suitable for slurry grinding
  • Recommended grinding load: 20 to 60 mL
  • Typical sample size: 50 g

PRODUCT OPTIONS

$9,861.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)240
  • MaterialTungsten carbide/steel
  • Compatible WithShatterBox® Ring and Puck Mill
  • Height (in)3.2
  • Diameter (in)6.9
  • Height (cm)8
  • Diameter (cm)17.5
  • DescriptionGrinding Container, Tungsten Carbide Lined, 240 mL; 1/EA

Includes

Dish with O-ring gasket, lid, and puck.

Key Features

  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Capable of grinding nearly anything dry and brittle
  • Suitable for slurry grinding
  • Recommended grinding load: 20 to 60 mL
  • Typical sample size: 50 g
  • Weighs 29 lb (12.5 kg)

More About this Item

Typical samples include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

Substantially harder and heavier than steel, tungsten carbide-lined container grinds faster and with less contamination. It provides high resistance to abrasion and offers long-wearing with very high efficiency. Dish and lid are constructed of steel shells with tungsten carbide inserts; puck and ring are made of solid tungsten carbide.

Hardness: Mohs 8 1/2 +; Knoop 1400 - 1800
Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat