Cole-Parmer Spex® 8506 Grinding Container, Zirconia Lined, 170 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-78
Use with ShatterBox® Verastile Ring and Puck Mill to pulverizing and mix samples
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Extremely high resistance to abrasion, wears very slowly, and results in little contamination
  • Suitable for slurry grinding
  • Recommended grinding load: 15 to 40 mL
  • Typical sample size: 40 g
  • Weighs 13 lb (6 kg)

PRODUCT OPTIONS

$6,900.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)170
  • MaterialZirconia ceramic/SS/aluminum
  • Compatible WithShatterBox® Ring and Puck Mill
  • Height (in)3.2
  • Diameter (in)6
  • Height (cm)8
  • Diameter (cm)15.2
  • DescriptionGrinding Container, Zirconia Lined, 170 mL; 1/EA

Includes

Dish with O-ring gasket, lid, and puck.

Key Features

  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Extremely high resistance to abrasion, wears very slowly, and results in little contamination
  • Suitable for slurry grinding
  • Recommended grinding load: 15 to 40 mL
  • Typical sample size: 40 g
  • Weighs 13 lb (6 kg)

More About this Item

Optimize performance of your Cole-Parmer® Shatterbox® Ring and Puck Mill with these grinding containers. Typical samples include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

Grinding container lined with Mg-stabilized zirconia ceramic offers high efficiency—about one and one-half times as dense as alumina yet grinds almost as fast as steel. Container consists of steel lid and aluminum dish lined with zirconia ceramic, and solid zirconia ceramic puck.

Hardness: Mohs 8 1/2; Rockwell R45N 74-79; Knoop 1160
Typical composition: Major Element – Zr; Minor Elements – Mg, Hf

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat