Cole-Parmer Spex® 3120 Grinding Vial Set, Agate, 3.5 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04575-93
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Agate vial, cap, and ball

PRODUCT OPTIONS

$806.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)3.5
  • Tube MaterialAgate
  • Cap TypeSlip-on
  • Cap MaterialAgate
  • Height (in)2
  • Outside Diameter (in)7/8
  • Height (mm)50.8
  • Outside Diameter (mm)22.2
  • Special FeaturesAgate ball
  • DescriptionGrinding Vial Set, Agate, 3.5 mL; 1/EA

Includes

Agate vial, cap, and 1/4" (6.35 mm) ball.

Key Features

  • Crush, grind, and mill various materials
  • Agate vial, cap, and ball

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Agate provides high resistance to abrasion and long wearing for efficiency.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat