Cole-Parmer Spex® 8001 Grinding Vial Set, Hardened Steel, 65 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-56
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • Hardened steel vial and cap liner, SS screw-on cap, and 52-100 steel balls

PRODUCT OPTIONS

$611.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)65
  • Tube MaterialHardened steel
  • Cap TypeScrew-on
  • Cap MaterialHardened steel cap liner
  • Height (in)3
  • Outside Diameter (in)2 1/4
  • Height (mm)76
  • Outside Diameter (mm)57.2
  • Special FeaturesO-ring and 52-100 steel balls
  • DescriptionGrinding Vial Set, Hardened Steel, 65 mL; 1/EA

Includes

Hardened steel vial and cap liner, SS screw-on cap with O-ring, two 1/2" (12.7 mm) and four 1/4" (6.35 mm) type 52-100 steel balls.

Key Features

  • Crush, grind, and mill various materials
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • Hardened steel vial and cap liner, SS screw-on cap, and 52-100 steel balls

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Hardened steel is high durability and efficiency with moderate resistance to abrasion. Ideal for grinding hard, brittle samples to an analytical fineness in the Mixer/Mill® grinders. Vial is great for blending powders and mixing emulsions, and is suitable for slurry grinding. Also useful for blending powders and mixing emulsions.

Hardness: Mohs 5 ½ - 6; Rockwell – C 60-65
Typical composition: Major Element – Fe Minor Elements – Cr, Si, Mn, C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat