Cole-Parmer Spex® 8008 Grinding Vial Set, Silicon Nitride, 45 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-63
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Superior hardness offers long service life
  • Recommended mixing load: 20 mL
  • Recommended grinding load: 2 to 8 g
  • Silicon nitride vial, cap, and grinding ball

PRODUCT OPTIONS

$1,995.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)45
  • Tube MaterialSilicon nitride
  • Cap TypeSlip-on
  • Cap MaterialSilicon nitride
  • Height (in)2 11/16
  • Outside Diameter (in)2 1/4
  • Height (mm)68.3
  • Outside Diameter (mm)57.2
  • Special FeaturesCorprene gaskets and silicon nitride balls
  • DescriptionGrinding Vial Set, Silicon Nitride, 45 mL; 1/EA

Includes

Silicon nitride vial, slip-on cap, two 1/2" (12.7 mm) balls, and seven corprene gaskets.

Key Features

  • Crush, grind, and mill various materials
  • Superior hardness offers long service life
  • Recommended mixing load: 20 mL
  • Recommended grinding load: 2 to 8 g
  • Silicon nitride vial, cap, and grinding ball

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Silicon nitrite offers extremely high resistance to abrasion and very long-wearing due to superior hardness. Ideal for grinding hard, brittle samples to an analytical fineness in the Mixer/Mill® grinders. Vial exhibits moderate efficiency but very low levels of contamination and is suitable for slurry grinding.

Hardness: Mohs: 8 ½ + Knoop 1600.
Typical composition: Major Elements – Si; Minor Elements – Y, Al, Fe, Ca

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat