Cole-Parmer Spex® 8007 Grinding Vial Set, Stainless Steel (SS), 65 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-62
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • 440C SS resists chemical attacks
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • 440C SS vial and cap liner with SS screw-on cap and grinding balls

PRODUCT OPTIONS

$719.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)65
  • Tube Material440C stainless steel
  • Cap TypeScrew-on
  • Cap Material440C steel cap liner
  • Height (in)3
  • Outside Diameter (in)2 1/4
  • Height (mm)76
  • Outside Diameter (mm)57.2
  • Special FeaturesO-ring and stainless steel balls
  • DescriptionGrinding Vial Set, Stainless Steel (SS), 65 mL; 1/EA

Includes

440 C SS vial and cap liner, SS screw-on cap with O-ring, and two 1/2" (12.7 mm) and four 1/4" (6.35 mm) stainless steel balls.

Key Features

  • Crush, grind, and mill various materials
  • 440C SS resists chemical attacks
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • 440C SS vial and cap liner with SS screw-on cap and grinding balls

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

440C stainless steel is high durability and efficiency with moderate resistance to abrasion. Ideal for grinding hard, brittle samples to an analytical fineness in the Mixer/Mill® grinders. Vial is great for blending powders and mixing emulsions, and is suitable for slurry grinding.

Hardness: Mohs 5-5 ½; Rockwell – C 55-60
Typical composition: Major Elements – Fe, Cr; Minor Elements – Ni, Mn, S, Si

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat