Cole-Parmer Spex® 8004SS Grinding Vial Set, Steel-Jacketed Tungsten Carbide, 55 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04578-17
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Substantially harder and heavier than steel—grinds faster and with less contamination
  • Steel-jacket protects vial for grinding in extreme environments
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • 304 SS lined with tungsten carbide center cylinder and caps with tungsten carbide grinding balls

PRODUCT OPTIONS

$2,873.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)55
  • Tube MaterialTungsten carbide-lined 304 SS
  • Cap TypeScrew-on
  • Cap MaterialTungsten carbide-lined 304 SS
  • Height (in)2 1/2
  • Outside Diameter (in)2 1/4
  • Height (mm)63.5
  • Outside Diameter (mm)57.2
  • Special FeaturesViton® gaskets and tungsten carbide balls
  • DescriptionGrinding Vial Set, Steel-Jacketed Tungsten Carbide, 55 mL; 1/EA

Includes

304 SS lined with tungsten carbide center cylinder and two screw-on caps, two 7/16" (11.2 mm) tungsten carbide balls, and six Viton® gaskets.

Key Features

  • Crush, grind, and mill various materials
  • Substantially harder and heavier than steel—grinds faster and with less contamination
  • Steel-jacket protects vial for grinding in extreme environments
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • 304 SS lined with tungsten carbide center cylinder and caps with tungsten carbide grinding balls

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Tungsten carbide vial is highly resistance to abrasion, long-wearing, and very highly efficient. Ideal for grinding hard, brittle samples to an analytical fineness in the Mixer/Mill® grinders. Vial is great for blending powders and mixing emulsions, and is suitable for slurry grinding. Viton® gasket offers enhanced resistance to heat and chemicals.

Hardness: Mohs 8 ½ + Knoop 1400 - 1800
Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat