Cole-Parmer Spex® 6133PC-T Grinding Vials, Polycarbonate Reinforced with Slip-On Cap, 12 mL; 100/PK

Representative image only.
Cole-Parmer Item # EW-04577-64
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Suitable for use with Cole-Parmer® Mixer/Mill® High-Energy Ball Mills
  • Compatible with 1/8" (3.2 mm) methacrylate grinding balls 04575-92
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88
  • Compatible with 1/2" (12.7 mm) methacrylate grinding balls 04578-19
  • Recommended mixing/grinding load: 5 mL

$136.50USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)12
  • Tube MaterialPolycarbonate
  • Cap TypeSlip-on
  • Height (in)2
  • Outside Diameter (in)3/4
  • Height (mm)50.8
  • Outside Diameter (mm)19.1
  • DescriptionPolycarbonate Grinding Vials Reinforced with Slip-On Cap, 12 mL; 100/PK

Includes

Slip-on caps.

Key Features

  • Suitable for use with Cole-Parmer® Mixer/Mill® High-Energy Ball Mills
  • Compatible with 1/8" (3.2 mm) methacrylate grinding balls 04575-92
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88
  • Compatible with 1/2" (12.7 mm) methacrylate grinding balls 04578-19
  • Recommended mixing/grinding load: 5 mL

More About this Item

Order methacrylate balls to use with disposable plastic vials.

Disposable grinding vials are ideal for pulverizing soft, brittle materials and for mixing liquids and powders.

Hardness: Mohs 1 ½
Typical composition: Major Element – C

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat