Cole-Parmer Spex® 3116 Grinding Vials, Polystyrene with Slip-On Polyethylene Cap, 5 mL; 100/PK

Representative image only.
Cole-Parmer Item # EW-04575-90
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Suitable for use with Cole-Parmer® Mixer/Mill® High-Energy Ball Mills
  • Compatible with 1/8" (3.2 mm) methacrylate grinding balls 04575-92
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88
  • Recommended mixing/grinding load: 2 mL

PRODUCT OPTIONS

$126.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolystyrene
  • Cap TypeSlip-on
  • Cap MaterialPolyethylene
  • Height (in)2
  • Outside Diameter (in)1/2
  • Height (mm)50.8
  • Outside Diameter (mm)12.7
  • DescriptionPolystyrene Grinding Vials with Slip-On Polyethylene Cap, 5 mL; 100/PK

Includes

Slip-on polyethylene caps.

Key Features

  • Suitable for use with Cole-Parmer® Mixer/Mill® High-Energy Ball Mills
  • Compatible with 1/8" (3.2 mm) methacrylate grinding balls 04575-92
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88
  • Recommended mixing/grinding load: 2 mL

More About this Item

Order methacrylate balls to use with disposable plastic vials.

Disposable grinding vials are ideal for pulverizing soft, brittle materials and for mixing liquids and powders. Vials are also suitable for slurry grinding. Use vials with multiple sample adapter 04576-65 in the Mixer/Mill® grinders to process multiple samples at the same time.

Hardness: Mohs 1 ½
Typical composition: Major Element – C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat