Cole-Parmer Spex® 7157 High-Purity Graphite Crucible with Flat Bottom, 27 mL; 10/PK

Representative image only.
Cole-Parmer Item # EW-04576-52
Cost-effective alternative to precious metal crucibles
  • Chemically inert and heat resistant
  • Disposable
  • Specifically designed with a flat bottom for casting 31 mm diameter glass disks
  • 27 mL capacity high-purity graphite crucible
  • 31 mm ID
  • Pack of 10

PRODUCT OPTIONS

$295.00USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGraphite
  • Capacity (mL)27
  • Overall Height (mm)38.1
  • Bottom Outside Diameter (mm)44.4
  • Top Outside Diameter (mm)44.4
  • DescriptionHigh-Purity Graphite Crucible with Flat Bottom, 27 mL; 10/PK

Key Features

  • Chemically inert and heat resistant
  • Disposable
  • Specifically designed with a flat bottom for casting 31 mm diameter glass disks
  • 27 mL capacity high-purity graphite crucible
  • 31 mm ID
  • Pack of 10

More About this Item

Disposable crucibles eliminate the need for time-consuming cleaning procedures and the possibility of cross-sample contamination. Regular-purity crucibles are made of graphite with impurities ranging from 10 to 100 ppm each of Mg, Fe, Al, Si, and Cu. They are well suited for most basic borate fusion applications. High-purity crucibles are made of graphite with total metallic impurity limits of 2 ppm—ideal for trace-level analytical work.

Note: Glass disks cast in graphite crucibles will have rough faces which should be polished flat for analytical accuracy.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat