Spex SamplePrep Homogenizer Cryo-Block, Aluminum, 48 x 1.5 to 2 mL Tubes; 2/ST

Representative image only.
Spex SamplePrep Item # EW-04500-24
Securely hold vials in place while processing samples
  • Accepts 1.5 to 2 mL microcentrifuge or PCR tubes
  • Enables high-throughput cryogenic grinding
  • Increases yields by grinding samples at sub-zero temperatures
  • Each pair holds up to 96 tubes for rapid and efficient sample preparation

PRODUCT OPTIONS

$417.20USD / Set of 2

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mL)1.5
  • Max Tube Size (mL)2
  • Tubes Held48
  • MaterialAluminum
  • DescriptionHomogenizer Cryo-Block, Aluminum, 48 x 1.5 to 2 mL Microcentrifuge or PCR Tubes; 2/ST

Key Features

  • Accepts 1.5 to 2 mL microcentrifuge or PCR tubes
  • Enables high-throughput cryogenic grinding
  • Increases yields by grinding samples at sub-zero temperatures
  • Each pair holds up to 96 tubes for rapid and efficient sample preparation

More About this Item

Each aluminum cryo-block holds 48 standard (1.5 to 2.0 mL) microcentrifuge or PRC tubes. Chill cryo-blocks in the cryo-station 04575-81 to maintains samples at liquid nitrogen temperatures during tissue homogenization and cell lysis. The blocks preserve pesticides, RNA, and proteins for heat sensitive extraction methods. Use two at a time in the clamp assembly 04605-08 to keep it in balance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat