Cole-Parmer Spex® 8020 Jar Set, Polycarbonate, 75 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-74
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Ideal for soft to medium hard materials
  • Recommended mixing load: 40 mL
  • Recommended grinding load: 10 to 30 g

PRODUCT OPTIONS

$89.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)75
  • Tube MaterialPolycarbonate
  • Cap TypeScrew-on
  • Cap MaterialPolypropylene
  • Height (in)3
  • Outside Diameter (in)2
  • Height (mm)76
  • Outside Diameter (mm)50.8
  • Special FeaturesRubber gasket and methacrylate balls
  • DescriptionJar Set, Polycarbonate, 75 mL; 1/EA

Includes

Polycarbonate jar, polypropylene cap with rubber gasket, two 1/2" (12.7 mm) and four 3/8" (9.5 mm) methacrylate balls.

Key Features

  • Crush, grind, and mill various materials
  • Ideal for soft to medium hard materials
  • Recommended mixing load: 40 mL
  • Recommended grinding load: 10 to 30 g

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Vial can be used with stainless steel grinding ball set 04578-20. Includes two 1/2" (12.7 mm) and four 1/4" (6.35 mm) SS balls.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat