Cole-Parmer Spex® 3112 Methacrylate Balls, 3/8" (9.5 mm); 100/PK

Representative image only.
Cole-Parmer Item # EW-04575-88
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Compatible with all Cole-Parmer® plastic grinding vials
  • Disposable grinding ball ideal for pulverizing soft, brittle materials and for mixing powders
  • Measures 3/8" (9.5 mm) in diameter
  • Pack of 100

PRODUCT OPTIONS

$48.30USD / Pkg of 100

BUY MORE & SAVE

  • 1-9$48.30USD / Pkg of 100
  • 10+$43.47USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialMethacrylate
  • Compatible WithCole-Parmer® plastic grinding vials
  • Diameter (in)0.375
  • Diameter (mm)9.5
  • DescriptionMethacrylate Balls, 3/8\" (9.5 mm); 100/PK

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Compatible with all Cole-Parmer® plastic grinding vials
  • Disposable grinding ball ideal for pulverizing soft, brittle materials and for mixing powders
  • Measures 3/8" (9.5 mm) in diameter
  • Pack of 100

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinding vial sets with a wide range of grinding ball options suitable for your application.

Hardness: Mohs 1 ½
Typical composition: Major Element – C

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat