Cole-Parmer Spex® 3619 Spec-Caps® Cups, 30 mm; 100/PK

Representative image only.
Cole-Parmer Item # EW-04576-17
Aid in the production of pressed powder sample disks for XRF, OES, and other analytical techniques
  • Reinforces sample disks to resist chipping and breaking
  • Makes sample disks easier to remove from the pellet die
  • Minimizes contamination during sample handling
  • Protects the bore of the pellet die from abrasive samples
  • Painted outer surface prevents seizure in the die and allows labeling
  • Produce 31 mm dia x 5 mm H pellets
  • Pack of 100 cups

PRODUCT OPTIONS

$47.30USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminum
  • Diameter (mm)30
  • Height (mm)8
  • DescriptionSpec-Caps® Cups, 30 mm; 100/PK

Key Features

  • Reinforces sample disks to resist chipping and breaking
  • Makes sample disks easier to remove from the pellet die
  • Minimizes contamination during sample handling
  • Protects the bore of the pellet die from abrasive samples
  • Painted outer surface prevents seizure in the die and allows labeling
  • Produce 31 mm dia x 5 mm H pellets
  • Pack of 100 cups

More About this Item

Shallow, thin-walled aluminum cups form the bottom and sides of the finished pellet to help reinforce XRF pellets.

The 30 mm Spec-Caps® cups are compatible with 31 mm evacuable pellet die set 04576-20. Use with 31/40 mm edge flaring tool 04576-16 to achieve a tighter fit in the pellet die.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat