Cole-Parmer Spex® 8004A Tungsten Carbide Ball 7/16" (11.2 mm); 1/EA

Representative image only.
Cole-Parmer Item # EW-04578-16
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Replacement tungsten carbide grinding ball for grinding vial sets 04576-59 and 04578-17
  • Effective grinding ball for mixing and grinding samples
  • High resistance to abrasion
  • Long-wearing and very high efficiency
  • Measures 7/16" (11.2 mm) in diameter

PRODUCT OPTIONS

$64.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialTungsten carbide
  • Compatible WithTungsten carbide grinding vial sets 04576-59 and Steel-jacketed tungsten carbide vial set 04578-17
  • Diameter (in)0.4375
  • Diameter (mm)11.2
  • DescriptionTungsten Carbide Ball 7/16\" (11.2 mm); 1/EA

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Replacement tungsten carbide grinding ball for grinding vial sets 04576-59 and 04578-17
  • Effective grinding ball for mixing and grinding samples
  • High resistance to abrasion
  • Long-wearing and very high efficiency
  • Measures 7/16" (11.2 mm) in diameter

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinding vial sets with a wide range of grinding ball options suitable for your application.

Hardness: Mohs 8 ½ +; Knoop 1400 to 1800
Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat