Spex SamplePrep Vial with Screw Cap, Frosted Polyethylene, 5 mL, 1/2" dia x 2"L; 200/PK

Representative image only.
Spex SamplePrep Item # EW-04500-36
Safely grind samples in the 2010 Geno/Grinder® and 1600 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Made of durable, frosted polyethylene
  • Grinding load per vial is 1.5 mL
  • Holds one 3/8" (9.5 mm) steel grinding ball 04500-21

PRODUCT OPTIONS

$149.30USD / Pkg of 200

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolyethylene
  • Tube ColorWhite
  • Cap TypeScrew
  • Cap MaterialPolyethylene
  • Cap colorWhite
  • SterileNo
  • Height (in)2
  • Outside Diameter (in)1/2
  • Height (mm)50.8
  • Outside Diameter (mm)12.7
  • Special FeaturesFrosted
  • DescriptionVial with Screw Cap, Frosted Polyethylene, 5 mL, 1/2" dia x 2"L; 200/PK

Includes

Screw cap.

Vials and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Made of durable, frosted polyethylene
  • Grinding load per vial is 1.5 mL
  • Holds one 3/8" (9.5 mm) steel grinding ball 04500-21

More About this Item

Spex® SamplePrep vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

Use with Cryo-Block 04575-85 to preserve temperature sensitive samples during grinding.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat