Cole-Parmer Spex® 2252-PC-30 Vial with Screw Cap, Polycarbonate, 15 mL, 5/8" dia x 4-3/4"L; 30/PK

Representative image only.
Cole-Parmer Item # EW-04577-00
Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Compatible with foam holder 04500-27
  • Compatible with cryo-block 04575-84

PRODUCT OPTIONS

$118.75USD / Pkg of 30

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)15
  • Tube MaterialPolycarbonate
  • Tube ColorOpaque
  • Cap TypeScrew
  • Cap MaterialPolycarbonate
  • Cap colorBlue
  • SterileNo
  • Height (in)4 3/4
  • Outside Diameter (in)5/8
  • Height (mm)121
  • Outside Diameter (mm)16
  • DescriptionVial with Screw Cap, Polycarbonate, 15 mL, 5/8\" dia x 4-3/4\"L; 30/PK

Includes

Vials and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Compatible with foam holder 04500-27
  • Compatible with cryo-block 04575-84

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

Not recommended for liquids or wet mixing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat