Cole-Parmer Spex® 2142-PE Vial with Screw Cap, Precleaned Polyethylene, 5 mL, 1/2" dia x 2"L, 50/PK

Representative image only.
Cole-Parmer Item # EW-04576-87
Quick and efficient extraction of nucleic acids, proteins, and other molecules through an innovative bead beating technique
  • Optimize performance of your GenoLyte® homogenizer and BM-200 Mixer/Mill® grinder
  • For HG-200 GenoLyte® compact homogenizer
  • Grinding load per vial is 3 g

PRODUCT OPTIONS

$213.25USD / Pkg of 50

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolyethylene
  • Tube ColorWhite
  • Cap TypeScrew
  • Cap MaterialPolyethylene
  • Cap colorWhite
  • SterileNo
  • Height (in)2
  • Outside Diameter (in)1/2
  • Height (mm)50.8
  • Outside Diameter (mm)12.7
  • Special FeaturesPrecleaned
  • DescriptionVial with Screw Cap, Precleaned Polyethylene, 5 mL, 1/2\" dia x 2\"L; 50/PK

Key Features

  • Optimize performance of your GenoLyte® homogenizer and BM-200 Mixer/Mill® grinder
  • For HG-200 GenoLyte® compact homogenizer
  • Grinding load per vial is 3 g

More About this Item

Get the accessories you need to properly operate your HG-200 GenoLyte®.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat