Cole-Parmer Spex® 2310 Vial with Screw Cap, Reinforced Polypropylene, 2 mL, 11 mm dia x 46 mm L; 200/PK

Representative image only.
Cole-Parmer Item # EW-04575-80
Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Use with 1/4" (6 mm) grinding balls 04575-44 or 2.8 mm grinding balls 04577-17

PRODUCT OPTIONS

$77.60USD / Pkg of 200

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialPolypropylene
  • Tube ColorWhite
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • SterileNo
  • Height (mm)46
  • Outside Diameter (mm)11
  • Special FeaturesReinforced
  • DescriptionVial with Screw Cap, Reinforced Polypropylene; 200/PK

Includes

Vials and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Use with 1/4" (6 mm) grinding balls 04575-44 or 2.8 mm grinding balls 04577-17

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat