Spex VapLock™ Filter Adapter, 90° elbow, 1/4" NPT(M) x 1/2" NPT(M), polypropylene; 1/ea

Representative image only.
Spex Item # EW-12019-89
Various adapter configurations allow quick and easy connection to emission sources

PRODUCT OPTIONS

$11.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Connection TypeNPT(M) x NPT(M), 90° elbow
  • Thread size NPT(M) (port 1) (in)1/2
  • Thread size NPT(M) (port 2) (in)1/4
  • ColorGray
  • DescriptionFilter Adapter, 90° elbow, 1/4" NPT(M) x 1/2" NPT(M), polypropylene; 1/ea

More About this Item

VapLock exhaust filters have a 1/4" NPT(F) port and may require an adapter to work with your container. These adapters are NPT(M) x NPT(M), including options for different sizes and choices between straight or elbow.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat