Spex VapLock™ Fitting, Orange PP Nut, White ETFE Ferrule, Straight, Compression to Threaded Adapter, 2.5 mm OD x 1/4" NPT(M); 1/EA

Representative image only.
Spex Item # EW-12020-14
Designed for secure leak-resistant connections
  • 2.5 mm OD x 1/4" NPT(M)
  • Orange PP nut and white ETFE ferrule

PRODUCT OPTIONS

$16.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPP / ETFE
  • Connection TypeCompression x NPT(M)
  • Thread size NPT(M) (port 2) (in)1/4
  • Compression Size / Tube Od (Port 1) (in)3/32
  • Compression Size / Tube Od (Port 1) (mm)2.5
  • ColorOrange nut/white ferrule/white adapter
  • Max Operating Pressure (PSI)500
  • DescriptionTubing Adapter, 2.5 mm OD x 1/4" NPT(M), Orange PP Nut, White ETFE Ferrule; 1/EA

Key Features

  • 2.5 mm OD x 1/4" NPT(M)
  • Orange PP nut and white ETFE ferrule

More About this Item

Adapters for semi-rigid tubing are color coded by tubing size for easy identification. Each connection is comprised of a two-piece nut and ferrule system with polypropylene NPT(M) thread adapter. Wrap NPT thread 3 to 4 times with PTFE tape and wrench tighten for a leak-resistant connection. Adapters withstand pressures up to 500 psi.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat