Spirax Sarco Cast Iron "Y" Strainer, 2" NPT(F); 1/Each

Representative image only.
Spirax Sarco Mfr # IT 2" 60315 – Item # EW-07600-80
Keep steam space free of condensate to provide maximum system efficiency
  • Constructed of durable cast iron

PRODUCT OPTIONS

$187.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialCast iron
  • Connection TypeNPT(F)
  • Thread size NPT(F) (port 1) (in)2
  • Max Temperature (° F)406
  • Max Operating Pressure (PSI)300
  • DescriptionCast iron "Y" strainer, 2" NPT(F)

Key Features

  • Constructed of durable cast iron

More About this Item

Protect your pipeline from debris with these strainers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat