Spirax Sarco TD52 1" 54532C Thermo-Dynamic Steam Trap, 1"NPT(F), 600 psi

Representative image only.
Spirax Sarco Mfr # TD52 1" 54532C – Item # EW-07600-08
Keep steam space free of condensate to provide maximum system efficiency
  • Constructed of durable stainless steel (SS)

PRODUCT OPTIONS

$954.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialStainless Steel
  • Connection TypeNPT(F)
  • Thread size NPT(F) (port 1) (in)1
  • Thread size NPT(F) (port 2) (in)1
  • Max Temperature (° F)800
  • Max Temperature (° C)427
  • Max Operating Pressure (PSI)600
  • DescriptionThermo-Dynamic Steam Trap, 1"NPT(F), 600 psi

Key Features

  • Constructed of durable stainless steel (SS)

More About this Item

Typical applications:

  • Steam main drain and tracer lines
  • Process equipment
  • Laundry and kitchen equipment
  • Superheated steam applications
  • Outdoor installations subject to freezing

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat