Spirax Sarco Thermo-Dynamic steam trap for clean applications, 1/2"

Representative image only.
Spirax Sarco Mfr # BTD52L 1810298 – Item # EW-07600-24
Keep steam space free of condensate to provide maximum system efficiency
  • Constructed of durable 316L stainless steel (SS)

$1,164.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialStainless Steel
  • Sterilization MethodWater-for-injection (WFI) system
  • Connection TypeSanitary
  • Sanitary Clamp Size (Port 1) (in)1/2
  • Sanitary Clamp Size (Port 2) (in)1/2
  • Max Temperature (° F)850
  • Max Temperature (° C)454
  • Max Operating Pressure (PSI)150
  • DescriptionThermo-Dynamic steam trap for clean applications, 1/2"

Key Features

  • Constructed of durable 316L stainless steel (SS)

More About this Item

Made of 316L stainless steel for aggressive condensate found in clean steam systems.

Typical applications:

  • Biotech, pharmaceutical, fine chemical
  • Food, dairy, and beverage industries
  • WFI system sterilization
  • Drainage of steam filter housing and separators

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat