Square high-density polyethylene pail, 4-1/4 gallon

Representative image only.
Item # EW-06275-01
Square design allows better use of storage space

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)16.1
  • Capacity (Gal)4.25
  • MaterialHigh Density Polyethyene (HDPE)
  • AutoclavableNo
  • Overall Height (in)14 1/2
  • Overall Height (cm)37
  • Overall Depth (in)9 3/4
  • Overall Depth (cm)25
  • Overall Width (in)9 3/4
  • Overall Width (cm)25
  • DescriptionSquare high-density polyethylene pail, 4-1/4 gallon

More About this Item

Manufactured from 100% prime virgin high density polyethylene (HDPE), these pails are manufactured in one piece and feature a heavy duty plastic easy grip handle.

The lid, sold separately (#06275-03), features a tamper resistant ''tear-tab'' that allows easy access to product. No lid opener is required. FDA compliant.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat