Stainless Steel NEMA Type C-face Rigid Base Three-phase Motor, 1/2 Hp, 1800 RPM

Representative image only.
Item # EW-71015-25
Use in pharmaceutical and food processing facilities.
  • Washdown construction capable of inverter duty (range: 30 to 70Hz)
  • Antibacterial, antifungal, and antimoisture treatments
  • Suitable for chemical processes involving nitric acid and caustic lye

PRODUCT OPTIONS

$934.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Motor RPM (rpm)1800
  • Motor Frame Size56C
  • Motor Enclosure TypeWDN
  • Enclosure Rating (IP)55
  • Power (VAC)208 to 230/ 460
  • Power (amps)1.8-1.8/0.9
  • Power (Phase)3
  • Power Conduit Box ConnectionYes
  • Length (in)11.26
  • Length (cm)28.6
  • Motor hp1/2
  • DescriptionStainless Steel NEMA Type C-face Rigid Base Three-phase Motor, 1/2 Hp, 1800 RPM

Key Features

  • Washdown construction capable of inverter duty (range: 30 to 70Hz)
  • Antibacterial, antifungal, and antimoisture treatments
  • Suitable for chemical processes involving nitric acid and caustic lye

More About this Item

Motors operate at 50/60 Hz, if 50 Hz then 190/380 VAC rated at next lower horsepower.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat