Stainless Steel (SS) Hose Clamps, 7/32 to 5/8", box of 10

Representative image only.
Item # EW-06403-11
Ideal for securely clamping tubes in place
  • Resists corrosion
  • Always in stock--most formulations and sizes available to ship same day

PRODUCT OPTIONS

$19.60USD / of 10

BUY MORE & SAVE

  • 1-4$19.60USD / of 10
  • 5-24$17.64USD / of 10
  • 25-99$16.66USD / of 10
  • 100+$15.68USD / of 10

SPECS & DESCRIPTION

Specifications & Description

  • Minimum ID (in)0.2188
  • Maximum ID (in)0.625
  • Minimum ID (mm)5.55752
  • Maximum ID (mm)15.875
  • MaterialStainless Steel
  • Max Tubing OD (in)5/8
  • Max Tubing OD (mm)15.88
  • DescriptionStainless Steel (SS) Hose Clamps, 7/32 to 5/8", box of 10

Key Features

  • Resists corrosion
  • Always in stock--most formulations and sizes available to ship same day

More About this Item

The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat