Stainless Steel Tongs with Silicone Tips; 12"

Representative image only.
Item # EW-06443-08
Get a grip on your samples

$23.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)12
  • Overall Length (cm)30.48
  • MaterialStainless Steel
  • SterileNo
  • DescriptionStainless Steel Tongs with Silicone Tips, 12"

More About this Item

These 12" tongs can handle beakers up to 2L in capacity. Stainless Steel with silicone coated tips.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat