Starrett 120A-6 Dial Calipers Stainless Steel 0-6"

Representative image only.
Starrett Mfr # 120A-6 – Item # EW-09925-06
Versatility and accuracy in a compact design
  • Sharp black graduations on the satin finished bar for quick measurement readings
  • Positive, spring-loaded, double pinion, anti-backlash control
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.001 in
  • Accuracy±0.001 in
  • DescriptionDial Calipers Stainless Steel 0-6\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Sharp black graduations on the satin finished bar for quick measurement readings
  • Positive, spring-loaded, double pinion, anti-backlash control
  • 1 year warranty

More About this Item

This dial caliper is one of the handiest measuring tools available. Used by mechanics and tool-makers everywhere, this tool has knife edge contacts for inside and outside measurements. It is useful for scribing lines parallel to work edges. Hardened stainless steel rack guarantees lasting accuracy.

The calipers feature knife-edge contacts, thumb-operated fine adjustment roll, adjustable bezel and lock screws for sliding jaw and dial bezel.

09925-09 depth attachment is available (sold separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat