Starrett C183 Steel Protractor, 0 to 180 degrees; 6 inch

Representative image only.
Starrett Mfr # C183 – Item # EW-09925-54
  • Double graduations from 0 to 180" in opposite directions permit the direct reading of angles and supplementary angles
  • Flat back for ease of use
  • Firmly lock the 6" blade at any angle with lock nut
  • Satin chrome finish for easy reading and rust resistance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionSteel Protractor, 0 to 180 degrees; 6 inch
  • Warranty1 year
1 Year Warranty

Key Features

  • Double graduations from 0 to 180" in opposite directions permit the direct reading of angles and supplementary angles
  • Flat back for ease of use
  • Firmly lock the 6" blade at any angle with lock nut
  • Satin chrome finish for easy reading and rust resistance
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat