Starrett T436.1XRL-1 Outside Micrometer; 0 to 1"

Representative image only.
Starrett Mfr # T436.1XRL-1 – Item # EW-09925-11
  • Satin chrome finish-resists rust and no glare
  • Rigged steel frame ribbed for extra strength
  • 1 year warranty

$185.00USD / Each

$42.00 - $112.00USD / Each

for an additional
$42.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)1
  • Resolution0.0001 in
  • Accuracy±0.00005 in
  • DescriptionOutside Micrometer; 0 to 1"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Satin chrome finish-resists rust and no glare
  • Rigged steel frame ribbed for extra strength
  • 1 year warranty

More About this Item

0.001" reading
Ratchet stop and lock nut
Micro-lapped carbide measuring faces

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat