Stenner Digital Variable-Speed Peristaltic Pump, 17 GPD, 230 VAC; 4-20 mA in

Representative image only.
Stenner Mfr # SVP4H2C1SWAA – Item # EW-74208-55
Exceptional reliability and ease of service reduce maintenance and cost
  • Polycarbonate corrosion-resistant housing
  • 24/7 continuous duty cycle
  • Mount pumps vertically or horizontally

PRODUCT OPTIONS

$1,324.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)45
  • Max Flow Rate (LPH)2.68
  • Max Flow Rate (GPH)0.71
  • Max Pressure (PSI)100
  • Suction Lift, Wet (in H₂O)300
  • Suction Lift, Wet (mm of H₂O)7620
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.75
  • Max Input mA (mA)20
  • Min Input mA (mA)4
  • Wetted MaterialsLDPE, PVC, Santoprene
  • Inlet Connection1/4" OD tubing
  • Outlet Connection1/4" OD tubing
  • Turndown Ratio20:1
  • Max Temperature (° F)125
  • Max Temperature (° C)52
  • Viscosity, Max (cP)1500
  • Duty Cycle ContinuousYes
  • Height (in)6.25
  • Width (cm)17.8
  • Length (in)10.25
  • Height (cm)15.9
  • Width (in)7
  • Length (cm)26
  • DescriptionDigital Variable-Speed Peristaltic Pump, 17 GPD, 230 VAC; 4-20 mA in

Includes

20 ft of suction/discharge tubing, two Santoprene® tube assemblies (one is already loaded), ceramic weight, injection check valve (on 100 psi models), connecting nuts, ferrules, and mounting bracket.

Key Features

  • Polycarbonate corrosion-resistant housing
  • 24/7 continuous duty cycle
  • Mount pumps vertically or horizontally

More About this Item

NOTE: The skus from 74208-00 to -35 are Digital Variable-Speed Peristaltic Pumps w/o 4 to 20 mA input. The pumps with a 4 to 20 mA signal input are 74208-40 to -75 skus. Digital Variable-Speed Peristaltic Pumps With and Without 4 to 20 mA feature a four button keypad with LED display for easy operation. Turndown ratios are 20:1 and are adjustable from 5 to 100% in 1% increments.

Operate either manually or via automatic control with a 4 to 20 mA input depending on which pump you select.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat