Cole-Parmer Essentials Sterile Lab Sampling Spoons, Polystyrene, 1/4 tsp (1.25 mL); 200/CS

Representative image only.
Cole-Parmer Essentials Item # EW-06263-10
Sterile, disposable lab spoons prevent cross contamination
  • Meets FDA guidelines for food, drug and cosmetic sampling
  • Long, curved handle for improved control
  • Individually sealed in easy-to-open bags

PRODUCT OPTIONS

$200.00USD / Case of 200

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.0423
  • Capacity (mL)1.25
  • Overall Length (in)6 15/64
  • Width (in)1/2
  • Handle Length (in)5 25/64
  • Overall Length (cm)15.85
  • Width (cm)1.25
  • Handle Length (cm)13.7
  • MaterialPolystyrene
  • ColorWhite
  • SterileYes
  • DescriptionSterile Lab Sampling Spoons, Polystyrene, 1/4 tsp (1.25 mL); 200/CS

Key Features

  • Meets FDA guidelines for food, drug and cosmetic sampling
  • Long, curved handle for improved control
  • Individually sealed in easy-to-open bags

More About this Item

Designed to gather small amounts of sample material, these sterile, individually packaged lab spoons have a long, ergonomic handle that minimizes the potential of personal contact. They reach easily into jars, bottles, and other confined areas. The curved handle end makes it easier to withdraw the spoon from containers or grab the spoon from a flat surface.
These laboratory spoons are made of FDA-grade polystyrene; gamma irradiation sterilized (SAL 10-6); free of BSE/TSE, heavy metals, BPA, and phthalates; and lot traced. A Certificate of Irradiation is available upon request. Each spoon comes in its own easy to open bag. Specified volumes are approximate and not intended for measuring specific volumes.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat