Stir-Pak High-torque, low-speed mixer system; 2-180 rpm, 115 VAC

Representative image only.
Stir-Pak Item # EW-50007-12
Modular system for maximum versatility
  • Easily customize your mixer to suit your requirements
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)2
  • Max Speed (rpm)180
  • Max Torque (in-oz)340
  • Power (VAC)115
  • Motor hp1/15
  • DescriptionHigh-torque, low-speed mixer system; 2-180 rpm, 115 VAC
  • Warranty2 Years
Two year warrantyETL Listed

Key Features

  • Easily customize your mixer to suit your requirements
  • 2 year warranty

More About this Item

Our modular Stir-Pak® heavy-duty mixer system allows you the flexibility to create the best system for your mixing applications. System components are sold separately, and as convenient, complete system packages—customize your own system or select one of ours.

To customize your own system, simply start with a solid-state speed controller, add one of the four mixing heads depending on your speed and torque requirements, select a shaft and propeller, then choose from clamps and stands that best suit your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat