Storage Battery Systems SBS-2002 Battery Test Digital Hydrometer/Density Meter

Representative image only.
Storage Battery Systems Mfr # SBS-2003 – Item # EW-25750-11
Digital specific gravity tester for lead-acid batteries

$2,719.50USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Min Specific Gravity1
  • Max Specific Gravity1.3
  • Probe Outside Diameter (cm)8.75
  • Battery Type9 V battery
  • Height (cm)22
  • Width (cm)7.5
  • Depth (cm)4.6
  • Height (in)8 3/4
  • Width (in)3
  • Depth (in)1 3/4
  • DescriptionBattery Test Digital Hydrometer/Density Meter

More About this Item

Battery testing has never been this easy. Simply insert the nozzle into the battery, depress the finder pump, and extract a few drops of sulfuric acid (H2S04) electrolyte. Touch one button and the processor does the rest. Within seconds you have a temperature-compensated accurate reading of specific gravity and temperature.

Field studies show time savings of at least 5 times (500%) using the SBS-2002 Digital Hydrometer over a standard glass hydrometer and thermometer.


  • ±0.002% accuracy
  • Measures specific gravity and temperature
  • Automatically temperature compensated to 77°F (25°C)
  • Large LCD display

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat