Stuart Advanced Analog Stirring Hot Plate, aluminum, 6" x 6", 120 VAC

Representative image only.
Cole-Parmer Item # EW-04805-64
Simple and economical
  • Compact, space-saving design suits even cluttered laboratories
  • Powerful magnets provide strong stirring action
  • Be safe—flashing light warns when top plate is hot, and safety circuit protects against overheating
  • Colored LED indicator scale displays approximate plate temperature
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialAluminum
  • Min Temperature (° F)0
  • Max Temperature (° F)617
  • Min Temperature (° C)0
  • Max Temperature (° C)325
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)9 49/64
  • Width (in)6 3/4
  • Height (in)4 3/4
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)12
  • Plug TypeUS
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)700
  • DescriptionAdvanced Analog Stirring Hot Plate, aluminum, 6\" x 6\", 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Compact, space-saving design suits even cluttered laboratories
  • Powerful magnets provide strong stirring action
  • Be safe—flashing light warns when top plate is hot, and safety circuit protects against overheating
  • Colored LED indicator scale displays approximate plate temperature
  • 3 year warranty

More About this Item

These general purpose stirring hot plates are designed with safety as well as performance in mind. The compact shape takes up less bench space and makes storage easier. Powerful magnets and motor give stirring speeds up to 2000 rpm and is capable of mixing large volumes (up to 15 L*). All models include an integral fitting for attaching a support rod.


Advanced stirring hot plates (04805-56, -58, -64, -66. -68) feature either coated aluminum top plate for rapid heating and better temperature uniformity or chemically resistant glass ceramic that stays cool around the edges to help prevent burns. The "Hot" warning light will flash whenever the plate temperature is above 50°C even when the hotplate is turned off (lasts up to 30 minutes without power).


Added to the standard features is an innovative LED temperature indicator scale, which lights up in colored increments as the top plate heats up and shows you when the plate has reached its temperature set point. Use in conjunction with the digital temperature controller (04805-92) to accurately regulate sample temperature.


*Based on water contained in a 20 L glass-bottom flask

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat