This item is now discontinued. We recommend the following as suggested replacements: EW-04807-75

Stuart Analog Stirrer, 12" x 12", Stainless Steel; 120 VAC

Representative image only.
Stuart Item # EW-04801-13
Powerful magnets for strong magnetic coupling
  • Large plate area accommodates one large vessel up to 30 L
  • Easy-to-use stirring control dial
  • Robust, durable construction with stainless steel top
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 120 VAC operation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)100
  • High Speed (rpm)600
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)30
  • Length (in)14 1/2
  • Width (in)12 15/16
  • Height (in)4 1/16
  • Length (cm)36.9
  • Width (cm)32.8
  • Height (cm)10.3
  • Plug TypeUS
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)50
  • DescriptionAnalog Stirrer, 12\" x 12\", stainless steel top plate, 120 V
  • Warranty3 Years
3 Year Warranty

Includes

Two PTFE-coated stir bars (25-mm L) and power cord with US plug.

Key Features

  • Large plate area accommodates one large vessel up to 30 L
  • Easy-to-use stirring control dial
  • Robust, durable construction with stainless steel top
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 120 VAC operation
  • 3 year warranty

More About this Item

These general-purpose stirrers are designed with safety as well as performance in mind. Powerful magnets and motor give stirring speeds up to 600 rpm and can mix up to 30 L easily. The electronic feedback speed control accurately maintains the set speed.
Units feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat