Stuart Fixed Speed Tube Rotator, 230 VAC

Representative image only.
Stuart Item # EW-07650-11
Get complete mixing with both rocking and rolling movement
  • Choose the tube rotator that fits your application — fixed at 20 rpm, or adjustable from 2 to 40 rpm

PRODUCT OPTIONS

$410.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Shaking AngleAdjustable
  • Max Speed (rpm)20
  • Width (in)7.875
  • Height (in)9.0625
  • Depth (in)10.625
  • Width (cm)20
  • Height (cm)23
  • Depth (cm)27
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionFixed Speed Tube Rotator, 230 VAC

Key Features

  • Choose the tube rotator that fits your application — fixed at 20 rpm, or adjustable from 2 to 40 rpm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat