Cole-Parmer Handheld UV Lamp, 6 Watt, 254 nm, Rechargeable Battery; 110 to 240 VAC

Representative image only.
Cole-Parmer Item # EW-09818-27
Portable, lightweight, easy to use
  • High UV intensity gets the job done
  • Indicator lights alert you if the battery is low, or normal strength
  • Wavelength: 254 nm
  • Power requirements: Rechargeable battery, 110 to 240 VAC
  • Automatic safety switch not included
  • 2 year warranty

PRODUCT OPTIONS

$390.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength254
  • Width (in)3 1/2
  • Height (InchShort)2 2/5
  • Width (cm)8.8
  • Height (cm)6
  • Bulb / Tube TypeTwo UV tubes
  • Bulb / Tube Life3 hours continuous use or about 500 intermittent uses
  • Battery12 VDC
  • Power (VAC)110 / 240
  • Power (watts)6
  • DescriptionHandheld UV Lamp, 6 Watt, 254 nm, Rechargeable Battery; 110 to 240 VAC
  • Warranty2 Years
Conformite Europeenne

Key Features

  • High UV intensity gets the job done
  • Indicator lights alert you if the battery is low, or normal strength
  • Wavelength: 254 nm
  • Power requirements: Rechargeable battery, 110 to 240 VAC
  • Automatic safety switch not included
  • 2 year warranty

More About this Item

The series of lightweight, handheld lamps offer UV wavelengths of 365 and 254 nm, or a combination of the two. They’re cordless and use 12 VDC rechargeable batteries. They can sustain three hours of continuous use or about 500 intermittent uses when fully charged. The models equipped with an automatic safety switch prevent harmful exposure to UV radiation if the lamp is turned upside down.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat