Stuart Large Microplate Shaker; 120 VAC

Representative image only.
Stuart Item # EW-51707-02
Provides a fast-mixing action in a tight orbit
  • Nonslip mat and platform lip securely hold plates
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be use in incubators
  • Holds eight microplates simultaneously
  • 120 VAC operation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.0625
  • Orbit Size (mm)1.5
  • Min Speed (rpm)250
  • Max Speed (rpm)1250
  • Max Load (lbs)4.8
  • Max Load (kg)2.2
  • Capacity8 plates
  • Platform Length (in)12.0625
  • Platform Width (in)12.0625
  • Platform Length (cm)30.6
  • Platform Width (cm)30.6
  • Width (in)14.1875
  • Height (in)6.3125
  • Depth (in)16.5
  • Width (cm)36
  • Height (cm)16
  • Depth (cm)42
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLarge Microtitre Plate Shaker, 120 VAC
  • Warranty3 Years
3 Year Warranty

Includes

Flat platform, nonslip mat, and power cord.

Key Features

  • Nonslip mat and platform lip securely hold plates
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be use in incubators
  • Holds eight microplates simultaneously
  • 120 VAC operation
  • 3 year warranty

More About this Item

These microplate shakers combine high speed and a tiny 1.5-mm orbit to produce vigorous shaking perfect for microwell plates. The shakers offer a quit drive mechanism, easy-to-use controller with timer, LED display, and a digital speed selection from 250 to 1250 rpm with a soft start.

Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert. Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.

Choose the four-plate model for small scale applications or the eight-plate model for high throughput benchtop applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat