Stuart Mini Gyratory Rocking Shaker with Free Tier System, 120 VAC

Representative image only.
Stuart Item # EW-51900-03
Small space saving design
  • Digital speed control and built-in timer
  • Tier system increases capacity
  • 3 year warranty
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle3 to 12°
  • Min Speed (rpm)5
  • Max Speed (rpm)70
  • Max Load (lbs)6.5
  • Platform Length (in)9.25
  • Platform Width (in)9.25
  • Platform Length (cm)23.5
  • Platform Width (cm)23.5
  • Width (in)9.5
  • Height (in)5.90625
  • Depth (in)11.8125
  • Width (cm)24
  • Height (cm)15
  • Depth (cm)30
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionMini Gyratory Rocking Shaker with Free Tier System, 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Digital speed control and built-in timer
  • Tier system increases capacity
  • 3 year warranty

More About this Item

These rocking shakers provide a 3D gyratory motion—ideal for low foaming agitation, DNA extractions, and staining/de-staining procedures. The angle of tilt can be moved to any position by hand to optimize mixing of vessels. Digital selection of both speed and time facilitates accurate and reproducible conditions; both parameters are controlled through a control knob.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat