Stuart Mini Rocking Shaker, gyro, 120 V

Representative image only.
Stuart Item # EW-51900-25
Gentle swirling prevents foaming
  • Adjust tilt angle for optimal mixing
  • Platform lip and nonslip mat hold vessels securely in place
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle3 to 12⁰
  • Min Speed (rpm)5
  • Max Speed (rpm)70
  • Max Load (lbs)6.5
  • Max Load (kg)2.9
  • Platform Length (in)9.25
  • Platform Width (in)9.25
  • Platform Length (cm)23.5
  • Platform Width (cm)23.5
  • Width (in)9.5
  • Height (in)5.9063
  • Depth (in)11.875
  • Width (cm)24
  • Height (cm)15
  • Depth (cm)30
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionMini Rocking Shaker, gyro, 120 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Adjust tilt angle for optimal mixing
  • Platform lip and nonslip mat hold vessels securely in place
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators
  • 3 year warranty

More About this Item

These gyro rocking shakers feature a 3D gyrating action with a 3 to 12° tilt angle. You can easily adjust the angle of the tilt by hand for optimal performance. Best suited for low-foaming requirements, the shakers are ideal for cell culturing, staining, and destaining. Easily set and view the speed and the timer on the LED display. Control speed from 5 to 70 rpm. The microprocessor maintains speed accuracy even over long runs. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.

Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat