Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC

Representative image only.
Cole-Parmer Item # EW-99966-96
Chemical compatibility ideal for rotary evaporator application
  • Solid PTFE and FFKM construction resists most solvents
  • Regulate vacuum level using adjustment knob
  • Integral catch pots prevent liquid ingress
  • 3 year warranty
  • Previous part number RE3022C

$3,685.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (Liters/min)21
  • Max Vacuum (mbar)12
  • Power (VAC)230
  • Power (Hz)50
  • Shipping Weight (kg)9.6
  • Height (mm)223
  • Depth (mm)352
  • Width (mm)172
  • DescriptionDiaphragm Vacuum Pump; 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Solid PTFE and FFKM construction resists most solvents
  • Regulate vacuum level using adjustment knob
  • Integral catch pots prevent liquid ingress
  • 3 year warranty
  • Previous part number RE3022C

More About this Item

Use this compact diaphragm vacuum pump for chemical laboratory vacuum generation, especially well suited to rotary evaporation. Vacuum regulator with gauge and adjustment knob allows you to create ideal vacuum conditions in the lab. Oilless pump with integrated moisture protection is low maintenance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat