Cole-Parmer Stuart SI600 Large Capacity Shaking Incubator, 115 L capacity, 120 V

Representative image only.
Cole-Parmer Stuart Item # EW-79520-14
Shaker and incubator combination makes these ideal for cell culture procedures
  • Microprocessor controlled shaking speed ensures accuracy
  • Forced air circulation ensures uniform temperature inside the chamber
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading

PRODUCT OPTIONS

$6,425.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.625
  • Orbit Size (mm)16
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Platform Length (in)20.875
  • Platform Width (in)15.75
  • Platform Length (cm)52.6
  • Platform Width (cm)39
  • Width (in)24.5
  • Height (in)15.5
  • Depth (in)18.25
  • Width (cm)62.3
  • Height (cm)39.5
  • Depth (cm)46.5
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • TimerYes
  • Timer Range1 second to 9 days
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLarge Capacity Shaking Incubator, 115 L capacity, 120 V

Key Features

  • Microprocessor controlled shaking speed ensures accuracy
  • Forced air circulation ensures uniform temperature inside the chamber
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading

More About this Item

These shaking incubators provide an orbital shaking motion to ensure even mixing while promoting bacterial growth. All models feature a timer which can be set from 1 second to 9 days. Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run. The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation. Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC. Order models with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat