This item is now discontinued. We recommend the following as suggested replacements: EW-03011-41

Cole-Parmer MP-200D-220 Stuart Digital Melting Point Apparatus; 220 VAC, 60 Hz

Representative image only.
Cole-Parmer Item # EW-03011-43
No more reading glass thermometers
  • Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test two samples simultaneously
  • Save time by setting a plateau temperature for initial warm-up
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)572
  • Min TemperatureAmbient
  • Max Temperature (° C)300
  • Temperature Accuracy ±1.0⁰C to 20⁰C; ±2.5⁰C at 300⁰C
  • Temperature Resolution1°C
  • Heat-Up Time50 to 350⁰C in 15 minutes
  • Temperature Sensor100Ω Pt RTD
  • Display3-digital LED
  • Height (in)6 5/8
  • Depth (in)8 5/8
  • Width (in)6 1/4
  • Height (cm)17
  • Depth (cm)22
  • Width (cm)16
  • Power (VAC)220
  • Power (Hz)60
  • Power (watts)75
  • DescriptionDigital Melting Point Apparatus, 220 V, 60 Hz
  • Warranty3 Years
3 Year Warranty

Key Features

  • Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test two samples simultaneously
  • Save time by setting a plateau temperature for initial warm-up
  • 3 year warranty

More About this Item

Designed for maximum safety and ease of use. Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test two samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Extend the back feet for the optimal viewing angle.

Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. After warm-up, heating rate continues slowly reaching the melt temperature for greater accuracy.

Please Note: Effective June 2022, the Stuart Digital Melting Point Apparatus Model number SMP10/220V/60 has now been rebranded Cole-Parmer under Model number MP-200D-220. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat