Stuart SS20 Overhead Stirrer, High-Performance, 100 to 2,000 rpm; 230 VAC, 50/60 Hz

Representative image only.
Stuart Item # EW-99968-27
Whether your day-to-day needs are moderate or quite demanding, Stuart's easy-to-use stirrers get the job done
  • Efficient mixing up to 2000 rpm
  • Keyless chuck can quickly be tightened
  • Overload protection maximizes safety

PRODUCT OPTIONS

$1,205.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Viscosity (cps)20000
  • Max Volume (Liters)25
  • Max Volume (Gal)7.93
  • Min Speed (rpm)100
  • Max Speed (rpm)2000
  • Chuck1.5 to 13 mm dia
  • Mounting TypeMounting bar
  • Max Torque (in-oz)38.2
  • Motor TypeDC permanent magnet
  • Width (in)3.3
  • Height (in)9.1
  • Depth (in)7.7
  • Width (mm)85
  • Height (mm)230
  • Depth (mm)195
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionStuart SS20 Overhead Stirrer, High-Performance, 100 to 2,000 rpm; 230 VAC, 50/60 Hz

Includes

keyless chuck accepts rod diameter from 1.5 to 13 mm.

Key Features

  • Efficient mixing up to 2000 rpm
  • Keyless chuck can quickly be tightened
  • Overload protection maximizes safety

More About this Item

Choose the overhead stirrer best geared to your needs. The general purpose SS10 runs quietly while accommodating day-to-day lab use with aqueous and low viscosity liquids such as light oils, up to 15 liters. Designed for demanding laboratory applications, the powerful SS20 stirs liquids of up to medium viscosity, including oils and microbiological media, up to 25 liters. Features a hollow-shaft design for easy adjustment of paddle height.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat