Stuart UC151 Analog Stirrer, ceramic, 6" x 6", 230V/60Hz

Representative image only.
Stuart Item # EW-04805-09
Powerful magnets for strong magnetic coupling
  • Large plate area accommodates one large vessel up to 30 L
  • Easy-to-use stirring control dial
  • Robust, durable construction with stainless steel top
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCeramic
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)9 49/64
  • Width (in)6 3/4
  • Height (in)4 1/4
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)10.7
  • Power (VAC)230
  • Power (Hz)60
  • Power (watts)50
  • DescriptionAnalog Stirrer, ceramic, 6\" x 6\", 230V/60Hz
  • Warranty3 Years
3 Year Warranty

Key Features

  • Large plate area accommodates one large vessel up to 30 L
  • Easy-to-use stirring control dial
  • Robust, durable construction with stainless steel top
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

More About this Item

These general-purpose stirrers are designed with safety as well as performance in mind. Powerful magnets and motor give stirring speeds up to 600 rpm and can mix up to 30 L easily. The electronic feedback speed control accurately maintains the set speed.
Units feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat