This item is now discontinued. Please browse similar items

Stuart UV Transilluminator, 6 x 8 W Lamps, Antiglare, 254 nm, 20 x 24 cm Filter; 220 VAC, 50 Hz Euro

Representative image only.
Stuart Item # EW-09818-15
Exceptional performance in a compact size
  • Antiglare surface ensures uniform UV light distribution
  • Flexible—switch from high (100%) to low (50%) intensity
  • Lamps arranged in an array of 6 x 8 W for 48 W total output
  • Wavelength: 254 nm Power requirement: 220 VAC, 50 Hz Euro

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength254 nm
  • Filter Length (in)7 51/64
  • Filter Width (in)9 2/5
  • Filter Length (cm)20
  • Filter Width (cm)24
  • Width (in)9 1/2
  • Height (in)4 1/2
  • Depth (in)14 29/32
  • Width (cm)24.2
  • Height (cm)38
  • Depth (cm)11.4
  • Power (VAC)220
  • Power (watts)50
  • Power (Hz)50
  • DescriptionUV Transilluminator, 6 x 8 W Lamps, Antiglare, 254 nm, 20 x 24 cm Filter; 220 VAC, 50 Hz Euro
Two year warranty

Includes

UV protection cover and power cord.

Key Features

  • Antiglare surface ensures uniform UV light distribution
  • Flexible—switch from high (100%) to low (50%) intensity
  • Lamps arranged in an array of 6 x 8 W for 48 W total output
  • Wavelength: 254 nm Power requirement: 220 VAC, 50 Hz Euro

More About this Item

The compact size of the transilluminator makes it easy to maneuver, while at the same time saving valuable benchtop space. Designed specifically for DNA and RNA work, the units feature a dual-intensity control switch to choose either a high or low intensity and optimized antiglare filter glass area of 20 x 24 cm that provides uniform illuminations.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat