Cole-Parmer WS-100-4-A Stuart Water Still, 4 L/hr; 240 VAC, 60 Hz

Representative image only.
Cole-Parmer Item # EW-99295-08
Save money while maintaining high performance
  • Two independent thermostats prevent overheating
  • Features a sturdy metal stand for either wall or bench mounting
  • Operate directly from tap water
  • 240 VAC operation
  • Comes with plug
  • 3 year warranty
  • Previous part number W4000/A

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • ASTM Water GradeType II
  • Capacity4 L/hr
  • Resistivity Threshold0.25 to 0.3 MΩ-cm
  • Min Operating Pressure (PSI)3
  • Max Operating Pressure (PSI)100
  • Min Operating Pressure (bar)0.2
  • Max Operating Pressure (bar)6.9
  • Power (VAC)240
  • Height (in)17.75
  • Depth (in)5.9375
  • Width (in)19.6875
  • Height (cm)45
  • Depth (cm)15
  • Width (cm)50
  • DescriptionWater Still, 4 L/hr, 240 V/60 Hz with Plug
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Support stand with two boiler straps, hose kit, gasket kit, and power cord with plug.

Key Features

  • Two independent thermostats prevent overheating
  • Features a sturdy metal stand for either wall or bench mounting
  • Operate directly from tap water
  • 240 VAC operation
  • Comes with plug
  • 3 year warranty
  • Previous part number W4000/A

More About this Item

This basic economical water still is perfect for general laboratory and educational distillations. Borosilicate glass boiler and condenser provide the highest purity distillate. The unique condenser design ensures that the distilled water droplets remain in contact with the cooling coil for an extended period for maximum energy transfer and immediate cold distilled water.

Condenser with screw thread connections and plastic 3/8" ID hose barb fittings allow quick and safe tubing change without worrying about breaking the glassware. Easily descale without dismantling the glassware using the built-in acid addition funnel and wastewater drain. Long-life chromium-plated metal heater is protected by twin safety thermostats.

Please Note: Effective May 2022, the Stuart Water Still Model number W4000/A has now been rebranded Cole-Parmer under Model number WS-100-4-A. All the same great features and specifications, just with a new and improved look.

Not available for sale in Canada.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat